Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5262IWR

  • Zoro # G400702525


product price:  $8.84
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262IWR
Zoro #
G400702525
UPC #
783585358574
Country of Origin
United States

Dimensions

Width
1.41 in
Size
Standard Sized Product
Height
1.09 in
Dimensions
3.28 in x 1.41 in x 1.09 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
C22.2, CSA, No. 42, UL Listed
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Mounting Type
Screw Mount
Type
Weather Resistant Duplex
Color
Ivory
Material
Thermoplastic/Composite
Amperage
15 A
Maximum Horsepower
0.5
Connectivity
Back and Side Wired
Temp. Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Finder Groove Face
Standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA WD-6 Compliant
Number Of Wires
3-Wire
Application
Hubbell-Pro Heavy Duty
Environmental Rating
Weather Resistant
Nema Rating
5-15R
Wattage
1875 W
Carton Quantity
10
Mounting Hardware Material
Screw Mounting
Brand
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Series
Hubbell-PRO
Receptacle Grade
Hubbell-Pro Series, Weather Resistant
Face Shape
Traditional
Other Available Colors
Brown, Ivory, White, Gray, Black
Rating
15A, 125V
Device Color
Ivory
Auto Ground Clip Material
Stainless Steel
Top Material
Nylon
Flammability
UL 94 V2.
Horsepower
0.5
Poles and Wires
2 Pole, 3-Wire Grounding
Current Interrupting
Certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Face Style
Finder Groove Face
Power Contacts Material
.030" (.8) Brass
Product Type
Flush-receptacles
Mounting Strap Material
.040" (1) Steel (Galvanized)
Base Material
Nylon
Receptacle Style
Duplex
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Mounting Screw Material
Steel-Zinc Plated
Environmental Conditions
Weather Resistant
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
0.5
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather Resistant Duplex, Commercial/Industrial Grade, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products