Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR15R

  • Zoro # G100701446


product price:  $4.21
/ea
Sold in multiples of 2 for $8.42

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR15R
Zoro #
G100701446
UPC #
783585197661
Country of Origin
China

Dimensions

Width
1.34 in
Height
1.1 in
Length
3.3 in
Display Size
Standard Sized Product
Dimensions
3.3 in x 1.34 in x 1.1 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Mounting Screws
Galvanized Steel
Wire Clamp
.062 in. (1.6) Nickel plated steel
Flammability
UL 94 V-2
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Device Color
Red
Terminal Screws
Plated steel
Base
Nylon
Mounting Strap
.040 in. (1) Galvanized steel
Ground Contacts
Brass
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Current Interrupting
Certified for current interrupting at full rated current
Power Contacts
.030 in. (.8) Brass
Automatic Self-grounding Staple
Stainless steel
Face
Nylon
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Dielectric Voltage
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Industry Standard(s)
Certified to CSA 22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-15R
Style
Smooth Face
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Wattage
1875 W
Series
Commercial Specification Grade
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
0.5
Number Of Wires
3-Wire

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Commercial Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R,Back and Side Wired, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products