Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CR15LA

  • Zoro # G100702504


product price:  $2.29
/ea
Sold in multiples of 10 for $22.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR15LA
Zoro #
G100702504
UPC #
783585127583
Country of Origin
China

Dimensions

Width
0.83 in
Height
3.28 in
Length
1.32 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
1.32 in x 0.83 in x 3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
Not Rated
Standards
C22.2, Certified to CSA, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, No. 42, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Current Interrupting
Certified for current interrupting at full rated current
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Product Type
Flush-receptacles
Face Shape
Traditional
Flammability
UL 94 V2.
Terminal Screw Material
#8-32 Brass, Multiple Drive
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Horsepower
0.5
Power Contacts Material
.031" (.8) Phosphor Bronze
Receptacle Style
Duplex
Dielectric Voltage
Withstands 2,000V minimum
Mounting Strap Material
.040" (1) Steel (Galvanized)
Mounting Screw Material
Steel-Zinc Plated
Base Material
Nylon
Face Style
Smooth Face
Standard
NEMA
Auto Ground Clip Material
.032" (.8) Steel Wire
Device Color
Light Almond
Top Material
Nylon
Rating
15A, 125V
Receptacle Grade
Commercial Series Specification Grade
Industry Standard(s)
Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Number Of Wires
3-Wire
Style
Smooth Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Commercial Specification Grade
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-15R
Horsepower - Maximum
0.5
Material - Mounting Hardware
Screw Mounting
Wattage
1875 W
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Light Almond, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products