Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CR15LATR

  • Zoro # G700702539


product price:  $7.65
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR15LATR
Zoro #
G700702539
UPC #
783585144245
Country of Origin
China

Dimensions

Length
1.32 in
Height
3.28 in
Width
0.83 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
1.32 in x 0.83 in x 3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
Standards
CSA Certified C22.2, NEMA WD-6, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application
Commercial Specification Grade
Material
Nylon
Series
Commercial Specification Grade
Terminal Screw Material
#8-32 Brass, Multiple Drive
Power Contacts Material
.031" (.8) Phosphor Bronze
Mounting Strap Material
.040" (1) Steel (Galvanized)
Dielectric Voltage
Withstands 2,000V minimum
Receptacle Grade
Commercial Series Specification Grade, Tamper Resistant
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Face Style
Smooth Face
Standard
NEMA
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Auto Ground Clip Material
.032" (.8) Steel Wire
Horsepower
0.5
Flammability
UL 94 V2.
Face Shape
Traditional
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Rating
15A, 125V
Receptacle Style
Duplex
Product Type
Flush-receptacles
Top Material
Nylon
Mounting Screw Material
Steel-Zinc Plated
Current Interrupting
Certified for current interrupting at full rated current
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Ground Screw Material
#8-32 Brass, Multiple Drive
Device Color
Light Almond
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Base Material
Nylon
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Number Of Wires
3-Wire
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
1875 W
Horsepower - Maximum
0.5
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-15R
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Style
Smooth Face
Industry Standard(s)
Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A125V, 5-15R, Light Almond, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.