Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5262BK

  • Zoro # G100622567


product price:  $29.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL5262BK
Zoro #
G100622567
UPC #
783585435121
Country of Origin
United States

Dimensions

Height
1.19 in
Width
1.65 in
Length
3.28 in
Dimensions
3.28 in x 1.65 in x 1.19 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, Fed. Spec. W-C-596, NEMA WD-1, NEMA WD-6, UL Listed
Flange Type
Non-Flanged
Type
Standard Duplex
Material
Nylon
Color
Black
Weight
0.25 lb
Application
Extra Heavy Duty Specification Grade
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only.
Number Of Wires
3-Wire
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Poles and Wires
2 Pole, 3-Wire Grounding
Operating Temperatures
Maximum continuous 75°C, minimum -40°C (w/o impact).
Mounting Screw Material
Steel-Zinc Plated
Brand
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Face Style
Finder Groove
Amperage
15 A
Face Shape
Traditional
Receptacle Style
Duplex
Connectivity
Back and Side Wired
Mounting Hardware Material
Screw Mounting
Ground Screw Material
#10-32 Silicon Bronze (Green)
Auto Ground Clip Material
Stainless Steel
Style
Finder Groove Face
Power Contacts Material
.037" (.9) Brass
Terminal Screw Material
#10-32 Silicon Bronze (Ni plate if neutral)
Horsepower
0.5
Series
Extra Heavy Duty
Nema Rating
5-15R
Flammability
UL 94 V2 or better
Product Type
flush-receptacles
Carton Quantity
10
Wattage
1875 W
Standard
NEMA
Certification
-UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Dielectric Strength
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL498 (Brass, White, Green).
Rating
15A, 125V
Mounting Strap Material
.050" (1.3) Brass
Other Available Colors
Brown, Black, Gray, Ivory, Red, White
Horsepower - Maximum
0.5
UPC
783585000000
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Base Material
Reinforced PET
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Receptacle Grade
Extra Heavy Duty Spec Grade
OEM Brand Name
Hubbell Wiring Device-Kellems
Current Interrupting
Certified for current interrupting at full rated current.
Maximum Horsepower
0.5
Material - Mounting Hardware
Screw Mounting
Top Material
Nylon
Dielectric Voltage
Withstands 2,000V minimum.

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Black, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products