Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8200HLA

  • Zoro # G500622518


product price:  $28.55
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8200HLA
Zoro #
G500622518
UPC #
783585147253
Country of Origin
United States

Dimensions

Height
1.05 in
Width
1.33 in
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.33 in x 1.05 in
Display Size
Slender/Compact

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
IP20
Standards
C22.2, Certified to CSA, File E2186, Guide RTRT Fed Spec WC596G, Hospital Grade Meets NEMA WD-1 Heavy Duty and WD-6 requirements Listed to UL Standard 498, No. 42 where applicable, UL Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Type
Receptacle
Color
Light Almond
Wattage
1875 W
Brand
Hubbell Wiring Device-Kellems
Weight
0.25 lb
Mounting Hardware Material
Screw Mounting
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-15R
Application
Slender/Compact Hospital Grade
Carton Quantity
10
Series
Hospital Grade
Number Of Wires
3-Wire
UPC
783585000000
Connectivity
Back and Side Wired Screw Terminals
Style
Finder Groove Face
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Material
Thermoplastic
Amperage
15 A
Maximum Horsepower
0.5
Dielectric Strength
Withstands 2,000V minimum
Mounting Strap Material
.050" (1.3) Brass-Ni Plated
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Screw Material
#10-32 Silicon Bronze (Ni plate if neutral)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Standard
NEMA
Top Material
Impact Modified PBT
Ground Screw Material
#10-32 Silicon Bronze (Green)
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Base Material
Reinforced PET
Receptacle Grade
Compact Hospital Grade
Mounting Screw Material
Stainless Steel
Horsepower
0.5
Device Color
Light Almond
Flammability
UL 94 V-0, UL 94 V0 and UL 94-5 VA.
Rating
15A, 125V
Face Shape
Traditional
Power Contacts Material
.037" (.9) Brass - Ni Plated
Other Available Colors
Brown, Ivory, Gray, Red, White, Light Almond
Current Interrupting
Certified for current interrupting at full rated current
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Face Style
Finder Groove
Poles and Wires
2 Pole, 3-Wire Grounding
Certification
UL Listed, File E2186, Guide RTRT Fed Spec WC596G, Hospital Grade Meets NEMA WD-1 Heavy Duty and WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 where applicable
Auto Ground Clip Material
Stainless Steel
Product Type
Flush-receptacles
Receptacle Style
Duplex
Dielectric Voltage
Withstands 2,000V minimum
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
0.5
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Compact Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Light Almond, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products