
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded
Mfr # RR151BK
Zoro # G300622497
product price: $7.65
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RR151BK
Zoro #
G300622497
UPC #
883778110627
Country of Origin
China
Dimensions
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Black
Standards
CSA Listed, UL Listed
Flange Type
Non-Flanged
Material
Thermoplastic
Application
Residential Receptacles
Number Of Wires
3-Wire Grounding
Wattage
1875
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-15R
Performance
Environmental - Operating temperature - -20°C to 60°C
Mechanical - Terminal - Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid copper wire only
Description
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, SingleReceptacle, Self Grounding, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.