Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded

  • Mfr # RR151GYWRTR

  • Zoro # G900622606


product price:  $7.69
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR151GYWRTR
Zoro #
G900622606
UPC #
883778302862
Country of Origin
China

Dimensions

Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Gray
Standards
CSA Listed, UL Listed
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Material
Thermoplastic
Application
Residential Receptacles
Environmental Conditions
Weather Resistant
Nema Rating
5-15R
Wattage
1875
Material - Mounting Hardware
Screw Mounting
Number Of Wires
3-Wire Grounding
Performance
Environmental - Operating temperature - -20°C to 60°C Mechanical - Terminal - Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid copper wire only

Description

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, SingleReceptacle, Weather and Tamper Resistant, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products