Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5362BKWR

  • Zoro # G600702431


product price:  $10.71
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362BKWR
Zoro #
G600702431
UPC #
783585358680
Country of Origin
United States

Dimensions

Size
Standard Sized Product
Width
1.41 in
Height
1.09 in
Length
3.28 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.41 in x 1.09 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Material
Thermoplastic/Composite
Mounting Type
Screw Mount
Application
Hubbell-Pro Heavy Duty
Receptacle Style
Duplex
Power Contacts Material
.030" (.8) Brass
Rating
20A, 125V
Mounting Screw Material
Steel-Zinc Plated
Auto Ground Clip Material
Stainless Steel
Device Color
Black
Product Type
Flush-receptacles
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Other Available Colors
Brown, Ivory, White, Gray, Black
Top Material
Nylon
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Face Shape
Traditional
Receptacle Grade
Hubbell-Pro Series, Weather Resistant
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Poles and Wires
2 Pole, 3-Wire Grounding
Horsepower
1
Current Interrupting
Certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Base Material
Nylon
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Flammability
UL 94 V2.
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Face Style
Finder Groove Face
Standard
NEMA
Mounting Strap Material
.040" (1) Steel (Galvanized)
Material - Mounting Hardware
Screw Mounting
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Style
Finder Groove Face
Number Of Wires
3-Wire
Wattage
1875 W
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Series
Hubbell-PRO
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Weather Resistant
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Duplex, Commercial/Industrial Grade, 20A 125V, 2-Pole3-Wire Grounding, 5- 20R, Black, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products