Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5362WR

  • Zoro # G800701388


product price: $10.13
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362WR
Zoro #
G800701388
UPC #
783585358635
Country of Origin
United States

Dimensions

Height
1.09 in
Width
1.41 in
Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.41 in x 1.09 in
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Color
Brown
Type
Weather Resistant Duplex
Mounting Type
Screw Mount
Material
Thermoplastic/Composite
Maximum Horsepower
1
Standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA WD-6 Compliant
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Amperage
20 A
Wattage
1875 W
Style
Finder Groove Face
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Application
Hubbell-Pro Extra Heavy Duty
Environmental Rating
Weather Resistant
Connectivity
Back and Side Wired
Mounting Hardware Material
Screw Mounting
Temp. Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Series
Hubbell-PRO
Nema Rating
5-20R
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Receptacle Style
Duplex
Device Color
Brown
Other Available Colors
Brown, Ivory, White, Gray, Black
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Receptacle Grade
Hubbell-Pro Series, Weather Resistant
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Base Material
Nylon
Auto Ground Clip Material
Stainless Steel
Face Style
Finder Groove Face
Poles and Wires
2 Pole, 3-Wire Grounding
Current Interrupting
Certified for current interrupting at full rated current
Horsepower
1
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Mounting Screw Material
Steel-Zinc Plated
Rating
20A, 125V
Flammability
UL 94 V2.
Face Shape
Traditional
Dielectric Voltage
Withstands 2,000V minimum
Top Material
Nylon
Mounting Strap Material
.040" (1) Steel (Galvanized)
Power Contacts Material
.030" (.8) Brass
Product Type
Flush-receptacles
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Weather Resistant
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Horsepower - Maximum
1
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Duplex, Commercial/Industrial Grade, 20A 125V, 2-Pole3-Wire Grounding, 5- 20R, Brown, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products