Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR20ITR

  • Zoro # G3496062


product price: $8.91
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR20ITR
Zoro #
G3496062
UPC #
783585144153
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Height
2.7 in
Minimum Wire Size
12 AWG
Face Plate Width
1.3 in
Overall Depth
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified C22.2, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Material
Nylon
Mounting Type - Plugs and Receptacles
Flush
Sub-Category
Duplex Receptacles
Voltage
125VAC
Mounting Type
Flush
Tamper Resistant
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Standard Duplex
Surge Suppression
No
Corrosion Resistant
No
Weather Resistant
No
NEMA Configuration
5-20
Application Environment
Commercial
Weather Resistant - Plugs and Receptacles
No
HP
1 hp
Outlet Type
Duplex
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
No
Type
Duplex
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Shrouded
No
Cover Type
No Cover
Polarized
Yes
Surge Protection
No
GFCI
No
Market
Commercial, Industrial
Housing Material
Nylon
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
UL 94 Flammability Rating
V-2
Grade
Federal Specification
Includes Mounting Hardware
Yes
Contact Material
Brass
Horsepower Rating
1 hp
AFCI
No
NEMA Enclosure Rating
1
Maximum Operating Temperature
167 Degrees F
Device Color
Ivory
Mounting Strap Material
.040" (1) Steel (Galvanized)
Flammability
UL 94 V-2
Mounting Screw Material
Steel-Zinc Plated
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Power Contacts Material
.030" (.8) Brass
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Dielectric Voltage
Withstands 2,000V minimum
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Current Interrupting
Certified for current interrupting at full rated current
Standard
NEMA
Receptacle Grade
Specification Grade Commercial Series, Tamper Resistant
Face Shape
Traditional
Rating
20A, 125V
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Auto Ground Clip Material
Stainless Steel
Base Material
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Horsepower
1
Receptacle Style
Duplex
Top Material
Nylon

Description

• Tamper-resistant shutter complies with national electrical code requirements
• Smooth face
• Wrap-around galvanized steel straps
• Triple wipe contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.