Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR20R

  • Zoro # G000701393


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR20R
Zoro #
G000701393
UPC #
783585197579
Country of Origin
China

Dimensions

Width
0.83 in
Height
3.28 in
Length
1.32 in
Display Size
Standard Sized Product
Dimensions
1.32 in x 0.83 in x 3.28 in
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Application
Commercial Specification Grade
Material
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Style
Smooth Face
Wattage
2500 W
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Ground Contacts
Brass
Terminal Screws
Plated steel
Flammability
UL 94 V-2
Automatic Self-grounding Staple
Stainless steel
Device Color
Red
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Power Contacts
.030 in. (.8) Brass
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Face
Nylon
Mounting Strap
.040 in. (1) Galvanized steel
Mounting Screws
Galvanized Steel
Current Interrupting
Certified for current interrupting at full rated current
Series
Commercial Specification Grade
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Dielectric Voltage
Withstands 2,000V minimum
Wire Clamp
.062 in. (1.6) Nickel plated steel
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Base
Nylon
Number Of Wires
3-Wire
Horsepower - Maximum
1

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Backand Side Wired, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.