Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR20RTR

  • Zoro # G300701918


product price:  $9.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR20RTR
Zoro #
G300701918
UPC #
783585148717
Country of Origin
China

Dimensions

Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified C22.2, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Grade
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Device Color
Red
Flammability
UL 94 V-2
Automatic Self-grounding Staple
Stainless steel
Nema Rating
5-20R
Mounting Screws
Galvanized Steel
Terminal Screws
Plated steel
Wattage
2500 W
Power Contacts
.030 in. (.8) Brass
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Mounting Strap
.040 in. (1) Galvanized steel
Material - Mounting Hardware
Screw Mounting
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Dielectric Voltage
Withstands 2,000V minimum
Series
Commercial Specification Grade
Wire Clamp
.062 in. (1.6) Nickel plated steel
Current Interrupting
Certified for current interrupting at full rated current
Ground Contacts
Brass
Horsepower - Maximum
1
Style
Smooth Face
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-WireGrounding, 20A 125V, 5-20R, Red, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products