Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8300LA

  • Zoro # G600622470


product price:  $38.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8300LA
Zoro #
G600622470
UPC #
783585147284
Country of Origin
United States

Dimensions

Height
1.19 in
Width
1.65 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.65 in x 1.19 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
IP20
Standards
C22.2, CSA Certified, No. 42, UL Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Type
Receptacle
Color
Light Almond
Carton Quantity
10
Connectivity
Back and Side Wired Screw Terminals
Style
Finder Groove Face
Maximum Horsepower
1
Brand
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Nema Rating
5-20R
Amperage
20 A
Series
Hospital Grade
Dielectric Strength
Withstands 2,000V minimum
Application
Extra Heavy Duty Hospital Grade
Material
Thermoplastic
Mounting Screw Material
Stainless Steel
Face Style
Finder Groove
Top Material
Impact Modified PBT
Horsepower
1
Poles and Wires
2 Pole, 3-Wire Grounding
Mounting Strap Material
.050" (1.3) Brass-Ni Plated
Dielectric Voltage
Withstands 2,000V minimum
Power Contacts Material
.037" (.9) Brass - Ni Plated
Flammability
UL 94 V0 and UL 94-5 VA., UL 94 V-0
Rating
20A, 125V
Base Material
Reinforced PET
Receptacle Grade
Hospital Grade
Certification
UL Listed, File E2186, Guide RTRT Fed Spec WC596G, Hospital Grade Meets NEMA WD-1 Heavy Duty and WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 where applicable
Receptacle Style
Duplex
Product Type
Flush-receptacles
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Face Shape
Traditional
Current Interrupting
Certified for current interrupting at full rated current
Other Available Colors
Brown, Ivory, Gray, Red, White, Blue, Light Almond
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Standard
NEMA
Auto Ground Clip Material
Stainless Steel
Terminal Screw Material
#10-32 Silicon Bronze (Ni plate if neutral)
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Color
Light Almond
Ground Screw Material
#10-32 Silicon Bronze (Green)
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Wattage
2500 W
Horsepower - Maximum
1
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, LightAlmond, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products