Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP2162RL

  • Zoro # G500490056


product price:  $17.42
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP2162RL
Zoro #
G500490056
UPC #
783585248608
Country of Origin
United States

Dimensions

Width
1.64 in
Height
1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Color
Red
Type
Power Indicating LED
Number Of Conductors
3-Wire Grounding
Connectivity
Connectorized
Amperage
20 A
Number Of Wires
3-Wire
Nema Rating
5-20R
Material
Nylon
Maximum Horsepower
1
Brand
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Series
Extra Heavy Duty
Carton Quantity
10
Style
Style Line Decorator
Application
Extra Heavy Duty Specification Grade
Mounting Screws
Zinc plated steel
Base
PBT
Current Interrupting
Receptacle certified for current interrupting at full rated current
Mounting Strap
Galvanized steel
Face
Nylon
Dielectric Voltage
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Contacts
Brass
Auto Self-grounding Staple
Stainless steel
Device Color
Red
Flammability
UL 94V-2
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting
Wattage
2500 W
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems
Indicator(s) Type
Green LED
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, SNAPConnect 2, LED Indicator, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products