Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded
- Mfr # HBL5262LC2W
- Zoro # G000622421
product price:Â
$
99.39
/ea
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL5262LC2W
- Zoro #
- G000622421
- UPC #
- 783585427713
- Country of Origin
- China
Dimensions
- Display Size
- Standard Sized Product
- Wire Size
- #14 AWG to #10 AWG
Details
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back
- Grounding
- Grounded
- Housing Color
- White
- Standards
- Fed. Spec. WC596G, NEMA WD-6, cULus 498B SA
- Resistance Properties
- Tamper Resistant
- Flange Type
- Non-Flanged
- Operating Temperature
- 0° to 40°C Relative Humidity (non-condensing) 0% to 95% (w/o impact)
- Series
- Switched Receptacles
- Number Of Wires
- 3-Wire
- Dielectric Strength
- Withstands 2,000V minimum
- Material - Mounting Hardware
- Screw Mounting
- Style
- Wired
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, Load Control, Full Controlled, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.