Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP5362IA

  • Zoro # G4621985


product price: $12.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP5362IA
Zoro #
G4621985
UPC #
783585247731
Country of Origin
China

Dimensions

Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Wire Size
#12 AWG
Overall Depth
1.1 in
Face Plate Height
2.6 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Maximum Wire Size
12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Mounting Type - Plugs and Receptacles
Flush
Mounting Type
Flush
Number of Gangs
1
Outlet Type
Duplex
Power Indicator
No
Weather Resistant - Plugs and Receptacles
No
Application Environment
Commercial
Corrosion Resistant
No
Voltage
125VAC
Weather Resistant
No
Material
Nylon
Tamper Resistant
No
Sub-Category
Duplex Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Color
Ivory
Wiring Method - Plugs and Receptacles
Modular
NEMA Configuration
5-20
Outlet Type - Plugs and Receptacles
Standard Duplex
Surge Suppression
No
Type
Standard Duplex
Number Of Wires
3-Wire
Connectivity
Connectorized
Maximum Horsepower
1
Amperage
20 A
Series
Extra Heavy Duty
Style
Finder Groove Face
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Number Of Conductors
3-Wire Grounding
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Market
Commercial
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees F
Shrouded
No
Polarized
Yes
AFCI
No
Includes
Grounding Clip, Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Contact Material
Brass
Maximum Operating Temperature
167 Degrees F
UL 94 Flammability Rating
V-2
Surge Protection
No
For Location
Indoor
Grade
Federal Specification
Cover Type
No Cover
Includes Mounting Hardware
Yes
NEMA Enclosure Rating
1
Connection Orientation
Straight
GFCI
No
Housing Material
Nylon
Mounting Screws
Zinc plated steel
Mounting Strap
Galvanized steel
Flammability
UL 94V-2
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Base
PBT
Face
Nylon
Device Color
Ivory
Auto Self-grounding Staple
Stainless steel
Current Interrupting
Receptacle certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Contacts
Brass

Description

The HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV is a duplex straight blade receptacle suitable for modular wiring installations.


Key Features of the HUBBELL 20A Duplex Modular Receptacle:

  • Amperage/Voltage: Rated for 20 A at 125 VAC with NEMA 5-20R configuration

  • Wiring Method: Modular back-wired connection using SNAPConnect® system

  • Mounting Type: Flush mount with included mounting hardware

  • Material Construction: Nylon face and housing; brass contacts; galvanized steel strap; stainless steel self-grounding staple

  • Dielectric Strength: Withstands minimum of 2,000V

  • Operating Temperature Range: -40°F to 167°F (maximum continuous use at 75°C)

  • Circuit Configuration: Duplex outlet, single phase, polarized, grounded (2-pole/3-wire)

  • Standards Compliance: CSA Certified C22.2 No.42 File 285; Federal Specification W-C-596; NEMA WD-6; UL Listed (UL498 File E2186)

The HUBBELL connectorized device enables connectorized wiring during rough-in and snap-in terminal installation after wall completion.


The modular design facilitates change-outs and connections without the need for traditional pigtail wiring.


Audible snap feature indicates when connection is made during installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products