Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8362IS

  • Zoro # G4440287


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8362IS
Zoro #
G4440287
UPC #
783585252186
Country of Origin
China

Dimensions

Width
1.77 in
Height
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.8 in
Maximum Wire Size
12 AWG
Face Plate Height
2.6 in
Overall Depth
1.5 in
Length
3.28 in
Dimensions
3.28 in x 1.77 in x 1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified to Specification C22.2 No. 42, Listed to UL Standards 498 Receptacles, UL Listed File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Voltage
125VAC
Surge Suppression
Yes
Power Indicator
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Commercial
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Modular
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Corrosion Resistant
No
Tamper Resistant
No
Sub-Category
Duplex Receptacles
NEMA Rating
1
Weather Resistant - Plugs and Receptacles
No
Outlet Type
Duplex
Mounting Type - Plugs and Receptacles
Flush
Material
Nylon
Number of Gangs
1
Weather Resistant
No
NEMA Configuration
5-20
HP
1 hp
Shrouded
No
Grade
Hospital Grade Fed. Spec.
Connection Orientation
Straight
Surge Protection
Yes
Includes
Wall Plate or Weatherproof Cover
Hub Type
Feed Through
Polarized
Yes
Horsepower Rating
1 hp
For Location
Indoor
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Housing Material
Nylon
GFCI
No
NEMA Enclosure Rating
1
Contact Material
Brass
Market
Commercial
UL 94 Flammability Rating
V-2
Cover Type
No Cover
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Dielectric Strength
Withstands 2,000V minimum
Horsepower - Maximum
1
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Conductors
3-Wire Grounding
Wattage
2500 W
Application
Hospital Grade
Style
Smooth Face
Series
Hospital Grade
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 Receptacles UL Listed File E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)

Description

The HUBBELL SNAPConnect® Receptacle is a 20 A, 125V AC flush mount duplex outlet suitable for use in commercial and hospital environments. This modular receptacle includes connectorized wiring compatible with SNAPConnect system; does not require traditional pigtail wiring methods. The device includes integrated surge protection feature and an LED indicator, with a tamper-resistant design intended for indoor use in dry locations.


Key Features of the HUBBELL SNAPConnect® Receptacle:

  • Amperage/Voltage: Rated for 20 A at 125V AC

  • NEMA Configuration: 5-20R standard duplex outlet

  • Mounting Type: Flush mount with screw mounting hardware

  • Wiring Method: Modular back-wired connection (SNAPConnect system)

  • Grade: Hospital Grade Fed. Spec., CSA Certified C22.2 No. 42, UL Listed to UL498 (File E2186)

  • Surge Suppression: Integrated surge protection feature

  • Tamper Resistant Design: Tamper-resistant design helps reduce unintended access to electrical contacts

  • Material & Construction: Nylon housing with brass contacts; smooth face style

  • Operating Temperature Range: -40°F to 167°F (-40°C to +75°C) continuous operation without impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products