This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground IG5362IWR

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground (Discontinued)

  • Mfr # IG5362IWR
  • Zoro # G800622553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG5362IWR
Zoro #
G800622553
UPC #
783585320434
Country of Origin
United States

Dimensions

Width
1.33 in
Height
1.05 in
Length
3.28 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Ivory
Mount Type
Flush
Standards
C22.2, CSA, No. 42, UL Listed
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Extra Heavy Duty Specification Grade
Enhancement
Isolated Ground
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Product Type
Flush-receptacles
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Flammability
UL 94 V2 or better., Top: UL 94V-2, Base: UL 94V-0
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Horsepower
0.5
Rating
15A, 125V
Top Material
Nylon
Receptacle Grade
Extra Heavy Duty, Weather Resistant
Base Material
Reinforced PET
Other Available Colors
Orange, Gray, Ivory, Red, White
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Auto Ground Clip Material
Stainless Steel
Face Style
Finder Groove
Face Shape
Traditional
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Power Contacts Material
.037" (.9) Phosphor Bronze
Standard
NEMA
Poles and Wires
2 Pole, 3-Wire Grounding
Mounting Screw Material
Steel-Zinc Plated
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Strap Material
.050" (1.3) Brass
Dielectric Voltage
Withstands 2,000V minimum
Receptacle Style
Duplex
Current Interrupting
Certified for current interrupting at full rated current
Device Color
Ivory
Wattage
2500 W
Horsepower - Maximum
1
Number Of Wires
3-Wire
Environmental Conditions
Weather Resistant
Series
Heavy Duty
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-20R
Connectivity
Back and Side Wired Screw Terminals
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Finder Groove Face

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather Resistant Duplex, Commercial/Industrial Grade, Isolated Ground,20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.