Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # IG8300R

  • Zoro # G3075992


product price:  $47.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG8300R
Zoro #
G3075992
UPC #
783585778471
Country of Origin
United States

Dimensions

Dimensions
3.28 in x 1.33 in x 1.05 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Face Plate Height
2.8 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Face Plate Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Height
1.05 in
Length
3.28 in
Width
1.33 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Red
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Color
Red
Sub-Category
Duplex Receptacles
NEMA Configuration
5-20
Number of Gangs
1
Mounting Type - Plugs and Receptacles
Flush
Power Indicator
No
Weather Resistant
No
Special Features
Isolated Ground
Material
Nylon
Outlet Type
Duplex
Surge Suppression
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant - Plugs and Receptacles
No
Voltage
125VAC
Corrosion Resistant
No
Tamper Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
HP
1 hp
Application Environment
Heavy Use Hospital Grade
Style
Finder Groove Face
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Connectivity
Back and Side Wired Screw Terminals
Number Of Wires
3-Wire
Application
Extra Heavy Duty Hospital Grade
Amperage
20 A
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Series
Extra Heavy Duty Hospital Grade
Maximum Horsepower
1
Type
Duplex Receptacle
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Grade
Hospital Grade Fed. Spec.
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
167 Degrees F
Polarized
Yes
Shrouded
No
Connection Orientation
Straight
Surge Protection
No
GFCI
No
Horsepower Rating
1 hp
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
For Location
Indoor
Cover Type
No Cover
NEMA Enclosure Rating
1
Includes Mounting Hardware
Yes
AFCI
No
Housing Material
Nylon
Device Color
Red
Flammability
UL 94V-2
Poles and Wires
2 Pole, 3 Wire
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting
Certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Device Grade
Isolated Ground
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
Wattage
2500 W

Description

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.
• Triangle marking on face indicates isolated ground
• Slender/compact design
• Impact-resistant finder groove face
• Triple wipe contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products