Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP2162C1I

  • Zoro # G000490006


product price:  $17.48
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP2162C1I
Zoro #
G000490006
UPC #
783585555409
Country of Origin
China

Dimensions

Width
1.64 in
Height
1.1 in
Wire Size
#12 AWG
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Ivory
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Type
Two Controlled Faces
Color
Ivory
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Amperage
20 A
Dielectric Strength
Withstands 2,000V minimum
Style
Style Line Decorator
Series
Permanently Marked Receptacles
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
3-Wire Grounding
Maximum Horsepower
1
Wattage
2500 W
Number Of Wires
3-Wire
Nema Rating
5-20R
Material
Nylon
Carton Quantity
10
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Connectivity
Connectorized
Application
SNAPConnect Permanently Marked
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Horsepower - Maximum
1

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Decorator Duplex, SNAPConnect, 1/2 Controlled, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.