Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP2182IGLTRA

  • Zoro # G700489959


product price: $38.88
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP2182IGLTRA
Zoro #
G700489959
UPC #
783585552354
Country of Origin
China

Dimensions

Height
1.1 in
Width
1.64 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Wire Size
#12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Orange
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Color
Orange
Type
Tamper-Resistant, Power Indicating LED
Indicator Type
Green LED
Carton Quantity
10
Number Of Conductors
3-Wire Grounding
Series
Hospital Grade
Nema Rating
5-20R
Connectivity
Connectorized
Maximum Horsepower
1
Number Of Wires
3-Wire
Material
Nylon
Amperage
20 A
Style
Style Line Decorator
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Dielectric Strength
Withstands 2,000V minimum
Brand
Hubbell Wiring Device-Kellems
Application
Hospital Grade
Horsepower - Maximum
1
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Wattage
2500 W
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Indicator(s) Type
Green LED

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Isolated Ground, Tamper Resistant, Decorator Duplex, SNAPConnect, LEDIndicator, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products