Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP5361LATR

  • Zoro # G000489987


product price:  $15.19
/ea

Key Features

NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP5361LATR
Zoro #
G000489987
UPC #
783585557519
Country of Origin
United States

Dimensions

Width
1.625 in
Height
1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.625 in x 1.1 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Light Almond
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Type
Tamper-Resistant
Color
Light Almond
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
Extra Heavy Duty Specification Grade
Brand
Hubbell Wiring Device-Kellems
Connectivity
Connectorized
Style
Smooth Face
Dielectric Strength
Withstands 2,000V minimum
Number Of Conductors
3-Wire Grounding
Series
Extra Heavy Duty
Carton Quantity
10
Maximum Horsepower
1
Amperage
20 A
Nema Rating
5-20R
Material
Nylon
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Wattage
2500 W
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper Resistant,Receptacle, Single, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products