Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP5362IL

  • Zoro # G000490037


product price: $17.01
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP5362IL
Zoro #
G000490037
UPC #
783585250427
Country of Origin
United States

Dimensions

Height
1.1 in
Width
1.64 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Ivory
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Color
Ivory
Type
Standard Duplex
Dielectric Strength
Withstands 2,000V minimum
Series
Extra Heavy Duty
Carton Quantity
10
Connectivity
Connectorized
Material
Nylon
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
3-Wire Grounding
Number Of Wires
3-Wire
Maximum Horsepower
1
Amperage
20 A
Nema Rating
5-20R
Style
Smooth Face
Application
Extra Heavy Duty Specification Grade
Device Color
Ivory
Flammability
UL 94 V-2
Current Interrupting
Receptacle certified for current interrupting at full rated current with equivalently rated NEMA plug
Terminal Identification
Terminal wire leads identified in accordance with UL 498
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Mounting Screws
Zinc plated steel
Contacts
Brass
Mounting Strap
Galvanized steel
Base
PBT
Dielectric Voltage
Withstands 2,000V minimum
Face
Nylon
Auto Self-grounding Staple
Stainless steel
Horsepower - Maximum
1
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Wattage
2500 W
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Indicator(s) Type
Green LED
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, SNAPConnect 2, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products