Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP5362L

  • Zoro # G700490054


product price: $17.01
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP5362L
Zoro #
G700490054
UPC #
783585250410
Country of Origin
United States

Dimensions

Width
1.64 in
Height
1.1 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Brown
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Type
Standard Duplex
Color
Brown
Dielectric Strength
Withstands 2,000V minimum
Number Of Wires
3-Wire
Series
Extra Heavy Duty
Connectivity
Connectorized
Amperage
20 A
Material
Nylon
Number Of Conductors
3-Wire Grounding
Maximum Horsepower
1
Brand
Hubbell Wiring Device-Kellems
Nema Rating
5-20R
Carton Quantity
10
Style
Smooth Face
Application
Extra Heavy Duty Specification Grade
Device Color
Brown
Terminal Identification
Terminal wire leads identified in accordance with UL 498
Current Interrupting
Receptacle certified for current interrupting at full rated current with equivalently rated NEMA plug
Mounting Screws
Zinc plated steel
Contacts
Brass
Mounting Strap
Galvanized steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Base
PBT
Flammability
UL 94 V-2
Auto Self-grounding Staple
Stainless steel
Face
Nylon
Dielectric Voltage
Withstands 2,000V minimum
Indicator(s) Type
Green LED
Wattage
2500 W
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
1
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, With LEDIndicator, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products