Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP8300RL

  • Zoro # G200489961


product price: $29.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8300RL
Zoro #
G200489961
UPC #
783585193076
Country of Origin
United States

Dimensions

Height
1.1 in
Width
1.64 in
Length
3.28 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Red
Standards
C22.2, CSA Certified, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Color
Red
Type
Power Indicating LED
Material
Nylon
Application
Hospital Grade
Amperage
20 A
Series
Hospital Grade
Indicator(s) Type
Green LED
Number Of Conductors
3-Wire Grounding
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Current Interrupting
Receptacle certified for current interrupting at full rated current
Dielectric Strength
Withstands 2,000V minimum
Connectivity
Connectorized
Carton Quantity
10
Power Contacts
Brass
Number Of Wires
3-Wire
Face
Nylon
Horsepower - Maximum
1
Mounting Strap
Galvanized steel
Maximum Horsepower
1
Automatic Self-grounding Staple
Stainless steel
Base
PBT
Flammability
UL 94V-2
Wattage
2500 W
Nema Rating
5-20R
Dielectric Voltage
Withstands 2,000V minimum
Style
Smooth Face
Ground Contacts
Brass
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Brand
Hubbell Wiring Device-Kellems
Device Color
Red
Mounting Screws
Zinc plated steel
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant, Duplex, SNAPConnect 2, Hospital Grade, SplitCircuit,15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red, With LEDIndicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.