Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded

  • Mfr # DR20GRYTRP2

  • Zoro # G700701501


product price: $15.95
/ea
Sold in multiples of 50 for $797.50

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR20GRYTRP2
Zoro #
G700701501
UPC #
783585147512
Country of Origin
China

Dimensions

Width
1.09 in
Height
3.28 in
Length
1.32 in
Display Size
Standard Sized Product
Wire Size
#12 AWG
Dimensions
1.32 in x 1.09 in x 3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Gray
Standards
C22.2, Certified to CSA, NEMA® WD-6 Compliant, No. 42, UL Listed to UL 498 File No. E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application
Commercial Specification Grade
Material
Nylon
Automatic Self-grounding Staple
Stainless steel
Mounting Strap
.040 in. (1) Galvanized steel
Flammability
UL 94V-2
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting
Certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Ground Contact
.031 in. (.8) Brass
Lead Wires
#12 AWG THHN stranded copper wire
Face
Nylon
Device Color
Gray
Base
Nylon
Power Contacts
.030 in. (.8) Brass
Mounting Screws
Galvanized steel
Series
Commercial Specification Grade
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-20R
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Wattage
2500 W
Style
Style Line Decorator

Description

Hubbell Wiring Device Kellems, Straight Blade Devices,Receptacles,Tamper-Resistant Duplex, Decorator/Commercial/IndustrialGrade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Gray, Pre-Wired 6" #12Stranded Leads, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products