Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 8300IMRI
  • Zoro # G514846078
product price: 
$
28.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8300IMRI
Zoro #
G514846078
UPC #
785007269161
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Face Diameter
1.1 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Overall Depth
0.9 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Width
0.9 in
Fits Chest Size
Easily Accessed Break-Off, Line-contact Connecting Tab, Circuit Label on Face Allows Permanent Circuit Identification, External Screw-Pressure-Plate Back Wire Clamp on Ground Terminal, Strap Tabs Wrap Around and Lock down on Face to Prevent Strap from Separating from Face and Back Body

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Standards
CSA C22.2 No. 42, cULus Listed, UL498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
Grade
Hospital Grade
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Features
Easily Accessed Break-Off, Line-contact Connecting Tab, Circuit Label on Face Allows Permanent Circuit Identification, External Screw-Pressure-Plate Back Wire Clamp on Ground Terminal, Strap Tabs Wrap Around and Lock down on Face to Prevent Strap from Separating from Face and Back Body
GFCI
No
Market
Commercial
For Environment
Sanitary
Number of Outlets
2
Contact Material
Brass
IP Rating
Not Rated
Polarized
Yes
Number of Wall Plates Included
0
AFCI
No
Number of Gangs
1
Cover Type
No Cover
Mount Type
Recessed
Surge Protection
No
Hub Type
Feed Through
Shrouded
No
NEMA Enclosure Rating
1, 6

Description

Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Recessed, NEMA Enclosure Rating 1, 6, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA C22.2 No. 42, cULus Listed, UL498, Voltage Rating 125V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products