Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded

  • Mfr # DR20WHIP2

  • Zoro # G300701680


product price: $9.99
/ea
Sold in multiples of 50 for $499.50

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR20WHIP2
Zoro #
G300701680
UPC #
783585147505
Country of Origin
China

Dimensions

Height
3.28 in
Width
1.09 in
Length
1.32 in
Dimensions
1.32 in x 1.09 in x 3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
White
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Ground Contact
.031 in. (.8) Brass
Base
Nylon
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Dielectric Voltage
Withstands 2,000V minimum
Automatic Self-grounding Staple
Stainless steel
Lead Wires
#12 AWG THHN stranded copper wire
Face
Nylon
Power Contacts
.030 in. (.8) Brass
Device Color
White
Flammability
UL 94V-2
Current Interrupting
Certified for current interrupting at full rated current
Mounting Screws
Galvanized steel
Mounting Strap
.040 in. (1) Galvanized steel
Series
Commercial Specification Grade
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Wattage
2500 W
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
1
Nema Rating
5-20R
Industry Standard(s)
Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Style
Style Line Decorator
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Decorator Duplex, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White, Pre-Wired 8" Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products