
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded
Mfr # RR201LAWRTR
Zoro # G300622589
product price: $9.15
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RR201LAWRTR
Zoro #
G300622589
UPC #
883778302978
Country of Origin
China
Dimensions
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Description
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, SingleReceptacle, Weather and Tamper Resistant, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.