Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded
Mfr # BR20ST
Zoro # G010105419
product price: $6.14
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR20ST
Zoro #
G010105419
UPC #
783585727882
Country of Origin
China
Dimensions
Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Overall Depth
1.4 in
Description
EdgeConnectTM Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualifi ed installer regardless of level of training can guarantee a high qualilty result. Elapsed time? About 11 seconds!
• Back wired srewless termination for faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Triple and Double Wipe Contacts
• Easy access split circuit tab
• Back wired srewless termination for faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Triple and Double Wipe Contacts
• Easy access split circuit tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.