Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL420GY

  • Zoro # G800622423


product price: $36.39
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL420GY
Zoro #
G800622423
UPC #
783585014531
Country of Origin
United States

Dimensions

Width
0.92 in
Height
4.30 in
Length
4.30 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Dimensions
4.30 in x 0.92 in x 4.30 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Gray
Mount Type
Surface
Standards
CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186
Flange Type
Non-Flanged
Application
Industrial
Material
Polycarbonate
Receptacle Grade
Heavy Duty Spec Grade
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Certification
Listed to UL Standard 498 File E2186 Certified to CSA 22.2, No. 42 File 285
Poles and Wires
2 Pole, 3-Wire Grounding
Rating
15A, 125V
Standard
NEMA
Other Available Colors
Brown, Black, Gray, Ivory, White
Flammability
UL 94 V2.
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Screw Material
#8-32 Brass, Multiple Drive
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Receptacle Style
Quad
Base Material
Polycarbonate
Dielectric Voltage
Withstands 2,000V minimum
Terminal Accommodation
#12 AWG stranded or solid copper conductor only
Top Material
Polycarbonate
Power Contacts Material
.032" (.81) Brass
Horsepower
1
Device Color
Gray
Product Type
4-plex-receptacles
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Current Interrupting
Capable of withstanding a fault level of 1000A, per UL498
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Series
4-Outlet Receptacle
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum
1
Performance
Electrical: Current Interrupting: Capable of withstanding a fault level of 1000A, per UL498 Dielectric Voltage: Withstands 2,000V minimum Mechanical: Product Identification: Ratings are a permanent part of the device Terminal Accommodation: #12 AWG stranded or solid copper conductor only Terminal Identification: Terminals identified in accordance with UL 498 and CSA Environmental: Flammability: UL 94 V-2 Operating Temperatures: Maximum continuous 75°C minimum -40°C (w/o impact)
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Listed to UL Standard 498 File E2186 NEMA® WD-6 Compliant
Nema Rating
5-20R
Dielectric Strength
Withstands 2,000V minimum
Wattage
2500 W

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles, 4-Plex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-15R, Gray, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products