Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL5362STTR

  • Zoro # G110105494


product price: $33.68
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5362STTR
Zoro #
G110105494
UPC #
783585687780
Country of Origin
China

Dimensions

Face Plate Width
1.6 in
Overall Depth
1.4 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Brown
Mount Type
Surface
IP Rating
IP20
Standards
CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Includes
Mounting Hardware
Number of Gangs
1
For Environment
Dry
Contact Material
Copper Alloy
Number of Outlets
2
Maximum Operating Temperature
167 Degrees F
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Horsepower Rating
1 hp
Features
Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
Housing Material
Thermoplastic
Grade
Federal Specification
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Shrouded
No
AFCI
No
NEMA Enclosure Rating
1
Hub Type
Feed Through
Cover Type
No Cover
GFCI
No
Surge Protection
No
Polarized
Yes

Description

The HUBBELL Duplex Straight Blade Receptacle is a grounded, intended for use in indoor, dry locations electrical outlet designed for indoor, dry locations. It features the EdgeConnectTM screwless termination system, allowing for tool-free wire installation by simply inserting the wire and pressing down the plunger. This receptacle accommodates 2 outlets in a single gang configuration and supports back-wired push-in connections suitable for copper conductors ranging from 14 AWG to 10 AWG.


Key Features of the HUBBELL Duplex Straight Blade Receptacle:

  • Current Rating: Rated for up to 20 A at 125V AC

  • NEMA Configuration: 5-20R duplex type with polarized design

  • Wire Connection Type: Push-in, back-wired screwless termination that features a system enabling wire installation without tools

  • Contact Material: Copper alloy contacts with triple and double wipe design

  • Tamper Resistant: Incorporates features intended to reduce insertion of foreign objects

  • Housing Material: Thermoplastic housing; brown color

  • Mounting Type: Surface mount; includes mounting hardware

  • Standards Compliance: CSA Certified (22.2 No 42 File 285), Federal Specification W-C-596, NEMA WD-6, UL Listed (UL 498 File No E2186)

  • Operating Temperature Range: -40°F to 167°F (-40°C to +75°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products