Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL5362STW

  • Zoro # G110105555


product price: $30.98
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5362STW
Zoro #
G110105555
UPC #
783585687759
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Face Plate Width
1.6 in
Overall Depth
1.4 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Surface
IP Rating
IP20
Standards
CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Includes
Mounting Hardware
For Location
Indoor
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Features
Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
For Environment
Dry
Horsepower Rating
1 hp
Contact Material
Copper Alloy
Grade
Federal Specification
Connection Orientation
Straight
Housing Material
Thermoplastic
Polarized
Yes
GFCI
No
AFCI
No
Shrouded
No
Hub Type
Feed Through
Surge Protection
No
NEMA Enclosure Rating
1
Cover Type
No Cover

Description

EdgeConnectTM Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualifi ed installer regardless of level of training can guarantee a high qualilty result. Elapsed time? About 11 seconds!
• Back wired srewless termination for faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Triple and Double Wipe Contacts
• Easy access split circuit tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.