Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Single, Gray

  • Mfr # DR20STGYTR

  • Zoro # G010105587


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR20STGYTR
Zoro #
G010105587
UPC #
783585728391
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Face Plate Height
2.8 in
Overall Depth
1.4 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Gray
Mount Type
Surface
IP Rating
IP20
Standards
CSA Certified 22.2 No 42 File 285, NEMA: WD-6, UL 498 File No E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Includes
Mounting Hardware
Visual Indicator Lights
Power Connected
Contact Material
Copper Alloy
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Market
Commercial
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Housing Material
Thermoplastic
Grade
General Use
Horsepower Rating
1 hp
For Location
Indoor
For Environment
Dry
Maximum Operating Temperature
167 Degrees F
Number of Outlets
2
Features
Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
Hub Type
Feed Through
GFCI
No
Surge Protection
No
Shrouded
No
NEMA Enclosure Rating
1
AFCI
No
Polarized
Yes
Cover Type
No Cover

Description

The HUBBELL EdgeConnectTM Receptacle is a duplex straight blade receptacle rated for use in dry, indoor locations (NEMA Type 1, IP20). It features a screwless, back-wired termination system with plunger mechanism for wire connection. This decorator-style duplex outlet accommodates two devices and is rated for 20 A at 125V AC, with tamper-resistant properties and visual indicator lights showing power connection status.


Key Features of the HUBBELL EdgeConnectTM Receptacle:

  • Termination System: Screwless push-in wire connection with spring termination method does not require additional hand tools for installation.

  • Circuit Configuration: Easy access split circuit tab enables flexible wiring options.

  • Contact Material: Copper alloy contacts used for electrical connectivity.

  • NEMA Configuration: NEMA 5-20R configuration; see specifications for application compatibility.

  • Tamper Resistant: Tamper-resistant feature incorporated in design.

  • Wire Size Compatibility: Accepts wire sizes from 14 AWG to 10 AWG using back wiring method.

  • Housing Material & Rating: Thermoplastic housing; NEMA Type 1 enclosure rated for dry, indoor locations (IP20).

  • Mounting & Hardware: Surface mount design includes mounting hardware; fits standard single-gang boxes (3.3 in center-to-center height).

  • Standards Compliance: Meets CSA Certified 22.2 No 42 File 285, NEMA WD-6, UL 498 File No E2186 requirements; UL94 V-2 flammability rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products