Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5461GY

  • Zoro # G200622535


product price:  $36.29
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5461GY
Zoro #
G200622535
UPC #
783585001746
Country of Origin
United States

Dimensions

Height
1.19 in
Width
1.63 in
Length
3.28 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.63 in x 1.19 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA 22.2, NEMA® WD-6 Compliant, No. 42, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Application
Heavy Duty Industrial
Flammability
Top: UL 94V-2, Base: UL 94V-0
Auto Self-grounding Clip
Stainless steel
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Color
Gray
Base
PBT
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap
.050" (1.3) Brass
Ground Contact
Brass
Mounting Screws
Zinc plated steel
Face
Nylon
Dielectric Voltage
Withstands 2,000V minimum
Power Contacts
.037 in. (.9) Brass
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Series
Extra Heavy Duty
Style
Finder Groove Face
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Guide RTRT Fed Spec WC596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Wattage
5000 W
Nema Rating
6-20R
Horsepower - Maximum
2
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R,Gray, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products