Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5461W

  • Zoro # G900622651


product price:  $36.29
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5461W
Zoro #
G900622651
UPC #
783585001722
Country of Origin
United States

Dimensions

Width
1.63 in
Height
1.19 in
Length
3.28 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.63 in x 1.19 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
Flange Type
Non-Flanged
Application
Heavy Duty Industrial
Mounting Screws
Zinc plated steel
Horsepower - Maximum
2
Power Contacts
.037 in. (.9) Brass
Number Of Wires
3-Wire
Dielectric Voltage
Withstands 2,000V minimum
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Color
White
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Wattage
5000 W
Auto Self-grounding Clip
Stainless steel
Mounting Strap
.050" (1.3) Brass
Ground Contact
Brass
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Finder Groove Face
Nema Rating
6-20R
Flammability
Top: UL 94V-2, Base: UL 94V-0
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
OEM Brand Name
Hubbell Wiring Device-Kellems
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Series
Extra Heavy Duty
Base
PBT
Current Interrupting
Certified for current interrupting at full rated current
Face
Nylon
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R,White, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products