Straight Metallic Cable Grip, M25 x 1.5

  • Mfr # SHCM251033
  • Zoro # G400618529
product price: 
$
20.99
/ea

Key Features

Color
Aluminum
Material
Aluminum
Type
Metric
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Display Size
M25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHCM251033
Zoro #
G400618529
UPC #
783585774688
Country of Origin
United States
Color
Aluminum
Material
Aluminum
Item
Cord Connectors
Type
Metric
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Series
Standard Duty
Carton Quantity
50
Application
Straight Female- Form 2
Mounting Hardware Material
Locknut or Tapped Opening
Nema Rating
NEMA Type 4, 4X, 12 and 13
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Number Of Conductors
Single
Brand
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Industry Standard(s)
UL Listed
Item Type
Cord Connectors
Conductor Range
0.38-0.5 in (9.7-12.7 mm)
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Grommet Material
Neoprene
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
Straight
For Use With
Flexible Cord
For Minimum Cable OD
0.38 in
Thread Gender
Male
Box Connection
M25
Strain Relief Type
No External Strain Relief
Gripper Material
Nylon
Body Material
Aluminum
Number of Cords
1
Hazardous Location Rating - Europe
Not Rated
Grommet Color Code
Blue
Body Color
Silver
Thread Type
Metric
Insulated
No
Collar Material
Aluminum
Material - External Strain Relief
No External Strain Relief
Bushing Material
Neoprene
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
0.5 in
Maximum Operating Temperature
225 Degrees F
Standards
CSA Certified, UL 514B
Liquid Tight
Yes
IP Rating
IP66
Compatible Product Type
Flexible Cord

Dimensions

Display Size
M25
Hub Size
M25
Cord Dia. Range
0.38-0.5 in (9.7-12.7 mm)
Length
9/16 in
Compatible Conduit Trade Size
25 mm
Thread Size
M25 X 1.5
Form Size
F2
Length - Box to End of Connector
1 1/8 in
Overall Length
9/16 in

Description

Straight Metallic Cable Grip, Cord Dia. Range 0.38 in to 0.50 in, Box Connection M25, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA Certified, UL 514B, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.