Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Multi-Cable Grip, 1-1/2 in L

  • Mfr # MHC2022CR

  • Zoro # G310473300


product price: $13.95
/ea

Key Features

For Use With
Cord
Hub Size
1/2 in
Standards
UL Listed
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Maximum Cable OD
0.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC2022CR
Zoro #
G310473300
UPC #
783585708515
Country of Origin
United States

Dimensions

Hub Size
1/2 in
Length - Box to End of Connector
1 1/2 in
Length - External Strain Relief
2 1/16 in
Cord Dia. Range
0.23 in to 0.29 in
Form Size
F2
Overall Length
2 1/16 in
Compatible Conduit Trade Size
1/2 in

Details

Item
Straight Multi-Cable Grip
For Use With
Cord
Standards
UL Listed
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Maximum Cable OD
0.29 in
Maximum Operating Temperature
225 Degrees F
Material - External Strain Relief
Nylon
Insulated
No
Environmental Rating
Hazardous Location
Connection Orientation
Straight
Minimum Operating Temperature
-30 Degrees F
Box Connection
1/2 in MNPT
Body Material
Nylon
Number of Cords
2
For Minimum Cable OD
0.23 in
Body Color
Black
Hazardous Location Rating
Class I Division 2, Class II Division 1, Class II Division 2, Class Ill Division 1
Strain Relief Type
No External Strain Relief
Resistance Properties
Corrosion Resistant, UV Resistant
Thread Type
NPT
Liquid Tight
Yes
Hazardous Location Rating - Europe
Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2
Gripper Material
Nylon
Grommet Material
Neoprene
Bushing Material
Neoprene
Collar Material
Nylon
Thread Gender
Male
Grommet Color Code
No Code
Indoor/Outdoor Usage
Indoor/Outdoor
IP Rating
IP 66

Description

Straight Multi-Cable Grip, Cord Dia. Range 0.23 in to 0.29 in, Box Connection 1/2 in MNPT, External Strain Relief Material Nylon, Number of Cords 2, Strain Relief Type No External Strain Relief, External Strain Relief Length 2 1/16 in, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards UL Listed, Hazardous Location Rating Class I Division 2, Class II Division 1, Class II Division 2, Class Ill Division 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.