Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 0.32 to 0.43 in.
Mfr # 073031201
Zoro # G0808245
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gland Color Code No Code
- Insulated / Uninsulated Uninsulated
- Material Aluminum
- Length - External Strain Relief 3 3/4 in
- Material - External Strain Relief Galvanized Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB INSTALLATION PRODUCTS Motor L-Disconnect, Male, 4 AWG, Gray (MD4M-2)
- SCHNEIDER ELECTRIC Legend Plate, Hand-Off-Auto (ZBY2387)
- HUBBELL 15A Twist-Lock Plug 2P 2W 125VAC L1-15P BK/WT (HBL7545C)
- HALEX Drive Strap 3/4In 150/Canister (61402B)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- Hubbell Wiring Device-Kellems Cord Grips