Hubbell Wiring Device-Kellems

Strain Relief Cord Grip, I-Grip, Male


product price: $40.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eye Style Double
  • Grip Style I Grip
  • Material Galvanized steel
  • Cable Dia. Range 0.32 in to 0.43 in
  • Breaking Strength 450 lb
See all product information

Product Information

Dimensions

Cable Dia. Range 0.32 in to 0.43 in
Mesh Length 4 in
Eye Length 1 1/4 in
Trade Size 1-1/4"
Display Size Standard Sized
Cable Diameter Range 0.32 in-0.43 in
Cable Size .32"-.43" (.81-1.09)

Details

Item Strain Relief Cord Grip
Eye Style Double
Grip Style I Grip
Material Galvanized steel
Breaking Strength 450 lb
Standards UL Listed
Insulated / Uninsulated Insulated
Cord Grip Type I-Grip
Male/Female Male
Liquid Tight / Dust Tight Dust Tight
Series Plug & Connectors
Application Light Duty
Approx Breaking Strength 140 lbs
Construction Woven
Cable Specification Mesh Length @ Nom. Dia. : 4" (10.16 cm)
Industry Standard(s) UL Listed
Type Eyelets (2)
Style For Hubbell Devices
Item Type I-Grips
Material - Mounting Hardware Mounts on Cord Grip

Description

Strain Relief Cord Grip, Eye Style Double, Grip Style I Grip, Cable Dia. Range 0.32 in to 0.43 in, Breaking Strength 450 lb, Mesh Length 4 in, Eye Length 1 1/4 in, Material Galvanized Steel, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.