Strain Relief Cord Grip, Male, 3 in. Trade

  • Mfr # 74011038

  • Zoro # G7375051


product price:  $460.94
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
3 in
Box Connection
3 in MNPT
Insulated / Uninsulated
Uninsulated
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74011038
Zoro #
G7375051
UPC #
783585322926
Country of Origin
United States

Dimensions

Thread Size
3 in
Cord Dia. Range
2.19 in to 2.31 in
Length - External Strain Relief
12 7/8 in
Length - Box to End of Connector
2 11/16 in
Mesh Length
12-7/8"
Cable Dia. Range
2.19" to 2.31"
Trade Size
3"
Hub Size
3 in MNPT
Form Size
F7
Compatible Conduit Trade Size
3 in
Cable Diameter Range
2.187 in-2.312 in
Display Size
3" NPT
Cable Size
2.187"-2.312" (5.55-5.87)

Details

Item
Threaded Connectors
Material
Aluminum
Box Connection
3 in MNPT
Insulated / Uninsulated
Uninsulated
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Style - Connector
Straight
Material - External Strain Relief
Stainless Steel
Gland Color Code
No Code
Liquid Tight / Dust Tight
Liquid Tight
Insulated
No
Hazardous Location Rating
Not Rated
Cord Grip Type
Straight
Strain Relief Type
Mesh
Material - Cord Connector
Aluminum
Body Color - Cord Connector
Silver
Male/Female
Male
Standards
CSA, UL
Number of Cords
1
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Environmental Rating
Hazardous Locations
Collar Material
Aluminum
Body Color
Silver
Liquid Tight
Yes
Thread Type
NPT
Series
Deluxe Cord Grips
For Use With
Kellems Wire Management
Minimum Operating Temperature
-30 Degrees F
Body Material
Aluminum
For Maximum Cable OD
2.312 in
Maximum Operating Temperature
240 Degrees F
Thread Gender
Male
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
2.187 in
Grommet Color Code
No Code
Connection Orientation
Straight
Application
Straight Male- Form 7
Number Of Conductors
Single
Conductor Range
2.187-2.312 in (5.55-5.87 mm)
Style
For Insulated Cables
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Item Type
Deluxe Cord Grips
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Type
Straight Male Thread
Industry Standard(s)
UL Listed

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 2.19 in to 2.31 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 12 7/8 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.