
Style Line Opening, Aluminum, Black
Mfr # SS2309SLBKA
Zoro # G3158307
product price: $21.59
/eaKey Features
Color
Black
Material
Aluminum
Size
Standard
Product Type
Style Line Opening
Item Type
Above Floor Service Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS2309SLBKA
Zoro #
G3158307
UPC #
783585329475
Country of Origin
United States
Dimensions
Size
Standard
Display Size
Standard Sized Product
Details
Item
Style Line Opening
Color
Black
Material
Aluminum
Product Type
Style Line Opening
Item Type
Above Floor Service Fittings
Industry Standard(s)
UL Listed
Style
Pedestal Plates
Mounting Hardware
Included
Knockouts
1) GFCI Opening
Material - Mounting Hardware
Mounts to Pedestal
Finish Type
Black
Description
Style Line Opening
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.