
Support Grips 02401019
Mfr # 02401019
Zoro # G400490316
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Cable Dia. Range
1.5 in-1.74 in
Breaking Strength
4,492 lbs
Carton Quantity
50
Application
Single Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02401019
Zoro #
G400490316
UPC #
783585309224
Country of Origin
China
Dimensions
Cable Dia. Range
1.5 in-1.74 in
Cable Size
1.50-1.74 (3.81-4.42)
Cable Diameter Range
1.5 in-1.74 in
Details
Material
Stainless Steel
Breaking Strength
4,492 lbs
Carton Quantity
50
Application
Single Eye
Type
Single Eye
UPC
783585000000
Construction
Woven
Series
Standard Duty
Style
Closed Mesh, Single Weave
Mounting Hardware Material
Screw Hook or Beam Clamp
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
4,492 lbs
Industry Standard(s)
CSA Certified
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Single Eye,Support Grip, 1.5-1.7", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.