Surge Suppressor, Ul 1449 Clamp (Discontinued)
- Mfr # HBL6PS
- Zoro # G0800278
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL6PS
Zoro #
G0800278
UPC #
-
Country of Origin
United States
Dimensions
Display Size
450 Joules
Details
Item
Surge Protection Plug Strips
Phase
Single Phase
Connectivity
Plug-In
Application
6 Outlet, Heavy Duty Devices
Voltage Rating
125 VAC
Current Rating
15 A
Mounting Hardware Material
Portable
UPC
783585000000
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Outlet
Straight Blade 5-15R
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Material
Non-Metallic
Frequency
60 Hz
Carton Quantity
10
Indicator Type
LED Indicator
Brand
Hubbell Wiring Device-Kellems
Amperage
15 A
Response Time
5
Description
Surge Suppressor,Ul 1449 Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.