Zoro Homepage

Switch and Receptacle Box, Ivory

  • Mfr # HBL57442IVA

  • Zoro # G1030023


product price: $34.99
/ea

Key Features

Fittings Sub-Category
Boxes
Type
Boxes
Color
Ivory
For Use With
HBL750, HBL700, HBL500
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL57442IVA
Zoro #
G1030023
UPC #
783585423364
Country of Origin
China

Dimensions

Height
4.54 in
Length
4.64 in
Width
2.75 in
Length (Straight Wireway)
4.64 in
Height (In.)
4 1/2 in
Width (In.)
4 5/8 in
Length (In.)
2 3/4 in

Details

Item
Switch and Receptacle Box
Fittings Sub-Category
Boxes
Type
Boxes
Color
Ivory
For Use With
HBL750, HBL700, HBL500
Material
Steel
Standards
CSA Certified, UL
Features
500/750 Series IV
Material of Construction
Steel
Series
500, 700, 750
Number of Gangs
2
Style
Extra Deep
Item Type
Combination HBL500/HBL700/HBL750 Series
Number of Gang(s)
2-Gang

Description

Switch and Receptacle Box, Series 500, 700, 750, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 1/2 in, Length (In.) 2 3/4 in, Width (In.) 4 5/8 in, For Use With HBL500, HBL700, HBL750, Includes -, Standards CSA Certified, UL, Number of Gangs 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.