Hubbell Wiring Device-Kellems
Hubbell- PRO Series, Toggle Switches, General Purpose AC, 4 Way, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Brown
Mfr # 1224PWB
Zoro # G500489869
original price:
$26.91
9% off
Sold in multiples of 10 for $242.50
$242.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action DPDT
- Temp. Rise 30°C maximum at rated current
- Current Rating 20 A
- Wire Size #14 AWG to #10 AWG
- Dimensions 4.18 in x 1.3 in x 1.83 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G203)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5D5CY1602)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- Hubbell Wiring Device-Kellems Wall Switches