Hospital Call Switch, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, With Lanyard

  • Mfr # HBL1221IHCS

  • Zoro # G200701971


product price:  $26.19
/ea

Key Features

Length
4.18 in
Width
1.45 in
Color
Ivory
Type
Toggle
Height
1.82 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL1221IHCS
Zoro #
G200701971
UPC #
783585188027
Country of Origin
United States

Dimensions

Length
4.18 in
Width
1.45 in
Height
1.82 in
Dimensions
4.18 in x 1.45 in x 1.82 in
Wire Size
#14 AWG to #10 AWG

Details

Color
Ivory
Type
Toggle
Series
Heavy Duty
Connectivity
Back and Side Wired
Temp. Rise
30°C maximum at rated current
Current Rating
20 A
Style
Single Pole
Voltage Rating
120-277 VAC
Amperage
20 A
Application
Back and Side Wired
Number Of Poles
Single Pole
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Carton Quantity
10
Contacts
Silver Alloy
Terminal Screws
Brass
Top Material
Thermoplastic, Gray
Flammability
UL 94V-2
Max. Working Voltage
277V AC
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Toggle Material
Nylon
Ground Screw
Brass (Green)
Overload
Minimum 4.8 times rated current for 100 cycles
Toggle Color
Ivory
Max. Continuous Current
20A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Temperature Rise
30°C maximum at rated current
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Base Material
Thermoplastic, Black
Amperage Rating
20 A
Voltage Rating Description
120-277 VAC
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C,Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Temperature Rise - Max.
30°C maximum at rated current
Current / Amperage Rating
20 A
Industry Standard(s)
UL Listed

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, HospitalCall Switch, Toggle Switches, General Purpose AC, Single Pole, 20A120/277V AC, Back and Side Wired, Ivory, With Lanyard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.