Switches and Lighting Controls, Toggle Switch, Commercial Grade, Four Way, 20A 120/277V AC, Back and Side Wired, Gray

  • Mfr # CSB420GY

  • Zoro # G700701662


product price:  $21.75
/ea

Key Features

Switch Type
Four Way
Color
Gray
Height
1.83 in
Length
4.18 in
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB420GY
Zoro #
G700701662
UPC #
783585154329
Country of Origin
China

Dimensions

Height
1.83 in
Length
4.18 in
Width
1.49 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.18 in x 1.49 in x 1.83 in

Details

Item
Four Way Commercial Toggle Switch
Switch Type
Four Way
Color
Gray
Voltage
120/277V AC
Style
Four Way
Type
Toggle
Current Rating
20 A
Voltage Rating
120-277 VAC
Carton Quantity
10
Connectivity
Back and Side Wired
Series
General Purpose
Number Of Poles
Double Pole
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Action
DPDT
Temp. Rise
30°C maximum at rated current
Amperage
20 A
Material
Nylon
Max. Working Voltage
277V AC
Overload
Minimum 4.8 times rated current for 100 cycles
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Switch Handle Positions
2
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Toggle Color
Gray
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Temperature Rise
30°C maximum at rated current
Switch Grade
Specification Grade
Max. Continuous Current
20A
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Wiring Style
Back and Side Wired
Product Type
Toggle-switches
Flammability
UL 94V-2
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Item Type
Four Way Commercial Toggle Switch
Current / Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Amperage Rating
20 A
Industry Standard(s)
UL Listed

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Four Way, 20A 120/277V AC, Back and SideWired, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.