Zoro Homepage

Tee Cover, White, PVC, Covers

  • Mfr # PT1TC

  • Zoro # G2064045


product price: $3.11
/ea
Sold in multiples of 4 for $12.44

Key Features

Fittings Sub-Category
Covers
Type
Tees
Color
Off White
For Use With
Premise-Trak(R) Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1TC
Zoro #
G2064045
UPC #
783585337944
Country of Origin
United States

Dimensions

Height
1.33 in
Length
1.77 in
Width
0.74 in
Bend Radius
1.25 in
Length (Straight Wireway)
1.77 in
Width (In.)
0.74
Height (In.)
1.33
Overall Height
1 1/4 in
Overall Width
1 3/4 in
Overall Length
3/4 in
Length (In.)
1.77

Details

Item
Tee Cover
Fittings Sub-Category
Covers
Type
Tees
Color
Off White
For Use With
Premise-Trak(R) Raceway
Material
Non-Metallic
Standards
CSA Certified, UL Compliant
Material of Construction
PVC
Compatible with Product Type
Premise-Trak Raceways
Series
Premise-Trak(R)
Features
For T-Connection off Premisetrak(R) Raceway
Item Type
PT1 PremiseTrak Series
Style
Cover Only
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Environmental - Flammability - UL94V-0 Environmental - Operating Temperature - -25.6° to 158° F

Description

Tee Cover, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Premise-Trak Raceways, Features For T-Connection off Premisetrak(R) Raceway, Includes -, Overall Height 1 1/4 in, Overall Length 3/4 in, Overall Width 1 3/4 in, Standards CSA Certified, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.